TA25DU19 - Overload Relay-13-19a

Abb

  • $184.25 (Each)
  • $184.25 (Each)
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
TA25DU19
Manufacturer
Abb
Manufacturer's Part Number
TA25DU19
Description
Overload Relay-13-19a
3 Pole Thermal Overload Relay With 13-19 Amperes Setting Range. Rated Insulation Voltage 690V.
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
662019885520 / 4013614216626 / 00662019885520
Weight per unit
419 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$184.25 (Each)
Resources
Images
 
 
TA25DU19 - Small Image
 
TA25DU19 - Large Image
Other Links
 
 
TA25DU19 - Other
Attachments
 
 
TA25DU19 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
44x80x94mm
Descriptions
Product Type
Relais Thermique 13...19a
Description
OVERLOAD RELAY-13-19A
extra long description
ABB TA25DU19 OVERLOAD RELAY 13-19A
Long Description
3 pole thermal overload relay with 13-19 amperes setting range. Rated insulation voltage 690V.
Special Features
Degree of protection: IP20, IP10
Manufacturer Information
Manufacturers Part Number
TA25DU19
Brand
ABB
GTIN
00662019885520
UPC
662019885520
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Overload relay
Packaging
Weight per each
419
Carton
1
Uses, Certifications, and Standards
standard
RoHs, cUL, CE, GOST
Application
Suitable for A9, A12, A16, A26, A30, A40, AL9, AL12, AL16, AL26, AL30, AL40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TA25DU19.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TA25DU19.

Overload Relay-13-19a
  • Our Part #: 1SAZ721201R1049
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TA25DU19
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($184.25) ·
1SAZ721201R1049 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$184.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat