TA110DU90 - O/L Relay 65-90a

Abb

  • $754.87 (Each)
  • $754.87 (Each)
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
TA110DU90
Manufacturer
Abb
Manufacturer's Part Number
TA110DU90
Description
O/L Relay 65-90a
3 Pole Thermal Overload Relay With 65-90 Amp Setting Range
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
662019573649 / 00662019573649
Weight per unit
1.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$754.87 (Each)
Resources
Images
 
 
TA110DU90 - Small Image
 
TA110DU90 - Large Image
Attachments
 
 
TA110DU90 - Specification Sheet
Other Links
 
 
TA110DU90 - Other
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
80x120x120mm
Descriptions
Description
O/L RELAY 65-90A
Product Type
Relais Thermique 65...90a
extra long description
ABB TA110DU90 O/L RELAY 65-90A
Special Features
Degree of protection: IP20, IP10
Long Description
3 pole thermal overload relay with 65-90 amp setting range
Manufacturer Information
Brand
ABB
Manufacturers Part Number
TA110DU90
GTIN
00662019573649
UPC
662019573649
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Overload relay
Packaging
Weight per each
1.93
Carton
1
Uses, Certifications, and Standards
standard
RoHs, cUL, CE, GOST
Application
Suitable for A95, A110, AE95, AE110
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TA110DU90.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TA110DU90.

O/L Relay 65-90a
  • Our Part #: 1SAZ411201R1001
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TA110DU90
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($754.87) ·
1SAZ411201R1001 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$754.87

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat