S203K8 - 3P 480V 8A Breaker

Abb

  • $87.87 (Each)
  • $87.87 (Each)
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
S203K8
Manufacturer
Abb
Manufacturer's Part Number
S203-K8
Description
3P 480V 8A Breaker
Miniature Circuit Breaker, Supplementary Protector, Rated Current 8 Amps, 3 Pole, Interrupt Rating 6 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 277/Y480 Vac, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 3 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
662019171784 / 00662019171784
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.87 (Each)
Resources
Images
 
 
S203K8 - Small Image
 
S203K8 - Large Image
Attachments
 
 
S203K8 - Specification Sheet
Other Links
 
 
S203K8 - Other
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
277/Y480 VAC
Poles
3 WTT
interrupt rating
6 kA
amperage rating
8 W
Dimensions and Weight
Width
52.5mm
Length
69 Millimeters
Height
88mm
Descriptions
Description
3P 480V 8A BREAKER
Product Type
Legacy See Replacement MCB 3P K 8a
extra long description
ABB S203-K8 LEGACY SEE REPLACEMENT
Long Description
Miniature Circuit Breaker, Supplementary Protector, Rated Current 8 Amps, 3 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Special Features
High performance MCB provides compact supplementary, energy limiting, circuit protection
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Manufacturers Part Number
S203-K8
Brand
ABB
GTIN
00662019171784
UPC
662019171784
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Packaging
Weight per each
0.88
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees Celcius
Frequency Rating
50/60 Hz
Application
For use as a supplemental protection device
standard
UL 1077, CSA 22.2 No. 235, IEC 60898
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S203K8.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S203K8.

3P 480V 8A Breaker
  • Our Part #: 2CDS253001R0407
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S203-K8
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($87.87) ·
2CDS253001R0407 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$87.87

Each

QTY:
Each
Add
3P 480V 8A Breaker
  • Our Part #: S273K8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 3 ($263.61) ·
S273K8 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$87.87

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to S203K8, though they may not be 100% alike.

8A, 3P Mini CKT BRKR
  • Our Part #: ST203MK8
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST203M-K8
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($591.50) ·
ST203MK8 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$591.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat