S202K3 - 3A 480V Breaker

Abb

  • $74.52 (Each)
  • $74.52 (Each)

In-Stock: 0 available locally (Gilbert, AZ) (change location)
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
S202K3
Manufacturer
Abb
Manufacturer's Part Number
S202-K3
Description
3A 480V Breaker
Miniature Circuit Breaker, Supplementary Protector, Rated Current 3 Amps, 2 Pole, Interrupt Rating 6 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 277/Y480 Vac, 60/110 VDC, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 2 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
662019170961 / 4016779507356 / 00662019170961
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.52 (Each)
Stock Availability
Gilbert
0
Phoenix
0
All Stores
0
Resources
Images
 
 
S202K3 - Small Image
 
S202K3 - Large Image
Attachments
 
 
S202K3 - Specification Sheet
Other Links
 
 
S202K3 - Other
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
277/Y480 VAC, 60/110 VDC
Poles
2 in
amperage rating
3 WTT
interrupt rating
6 kA
Dimensions and Weight
Width
35mm
Length
69 Millimeters
Height
88mm
Descriptions
Description
3A 480V BREAKER
Product Type
Legacy See Replacement MCB 2P K 3a
extra long description
ABB S202-K3 LEGACY SEE REPLACEMENT
Long Description
Miniature Circuit Breaker, Supplementary Protector, Rated Current 3 Amps, 2 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235
Special Features
High performance MCB provides compact supplementary, energy limiting, circuit protection
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Manufacturers Part Number
S202-K3
Brand
ABB
GTIN
00662019170961
UPC
662019170961
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees Celcius
standard
UL 1077, CSA 22.2 No. 235, IEC 60898
Frequency Rating
50/60 Hz
Application
For use as a supplemental protection device
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Phoenix Area