S201K1 - 1P 480V 1A Breaker

Abb

  • $29.02 (Each)
  • $29.02 (Each)

  • $290.20 (Per 10)
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
S201K1
Manufacturer
Abb
Manufacturer's Part Number
S201-K1
Description
1P 480V 1A Breaker
Miniature Circuit Breaker, Supplementary Protector, Rated Current 1 Amp, 1 Pole, Interrupt Rating 6 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 277/Y480 Vac, 60/110 VDC, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 1077, Csa 22.2 No. 235
Slang Terms

Suggest a New Term
Categories
Supplementary Protector Circui - 1 Pole Supplementary Protector Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
662019168463 / 4016779507202 / 00662019168463
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.02 (Each)
Standard Packaging
$290.20 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
S201K1 - Small Image
 
S201K1 - Large Image
Other Links
 
 
S201K1 - Other
Attachments
 
 
S201K1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0