PS160 - MCB Bus 1PH 60P 63A Supp

Abb

  • $26.53 (Each)
  • $26.53 (Each)

  • $530.60 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PS160
Manufacturer
Abb
Manufacturer's Part Number
PS1/60
Description
MCB Bus 1PH 60P 63A Supp
Busbar For Miniature Circuit Breaker, Suitable For Cutting, 1 Phase, 60 Pins, 17.6 Millimeter Pin Distance, 10 Millimeters Squared
Slang Terms

Categories
Circuit Breakers - Circuit Breaker Accessories
Classification
Molded Case Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
804325561228 / 4016779514668 / 00804325561228
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.53 (Each)
Standard Packaging
$530.60 (Per 20)
Resources
Images
 
 
PS160 - Small Image
 
PS160 - Large Image
Attachments
 
 
PS160 - Specification Sheet
Other Links
 
 
PS160 - Other
Features
Poles
60 W
Dimensions and Weight
Height
17mm
Width
20mm
Descriptions
Product Type
MCB Bus 1PH 60P 63A Supp
Description
MCB BUS 1PH 60P 63A SUPP
extra long description
ABB PS1/60 MCB BUS 1PH 60P 63A SUPP
Long Description
Busbar for Miniature Circuit Breaker, Suitable for Cutting, 1 Phase, 60 Pins, 17.6 Millimeter Pin Distance, 10 Millimeters Squared
Special Features
May be center fed to increase the ampacity to 130A
Manufacturer Information
Manufacturers Part Number
PS1/60
Brand
ABB
GTIN
00804325561228
UPC
804325561228
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Circuit breakers
Packaging
Weight per each
0.57
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CE
Application
Suitable for Sytem pro M compact range, F200-series, DDA-series
You must have an account to view stock levels

* All prices subject to change.