E0T32U3S4P - 3P SW 40A NF N4/4X SS

Abb

  • $1455.26 (Each)
  • $1,455.26 (Each)

  • $14,552.60 (Per 10)
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
E0T32U3S4P
Manufacturer
Abb
Manufacturer's Part Number
EOT32U3S4-P
Description
3P SW 40A NF N4/4X SS
Three-Pole, 40 Amps Rated At 600 Vac, Ul 508, Enclosed Non-Fusible Disconnect Switch In A Ul/Nema 4X Stainless Enclosure
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
804325571432 / 00804325571432
Weight per unit
6.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,455.26 (Each)
Standard Packaging
$14,552.60 (Per 10)
Resources
Images
 
 
E0T32U3S4P - Small Image
 
E0T32U3S4P - Large Image
Attachments
 
 
E0T32U3S4P - Specification Sheet
Other Links
 
 
E0T32U3S4P - Other
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
600 W
Poles
3 in
amperage rating
40A
Descriptions
Product Type
3P SW 40A NF N4/4X SS
Description
3P SW 40A NF N4/4X SS
extra long description
ABB EOT32U3S4-P 3P SW 40A NF N4/4X
Long Description
Three-Pole, 40 amps rated at 600 VAC, UL 508, enclosed non-fusible disconnect switch in a UL/NEMA 4X stainless enclosure
Special Features
Extremly compact size. Finger-proof construction. No hazarous exposed parts.
Manufacturer Information
Brand
ABB
Manufacturers Part Number
EOT32U3S4-P
GTIN
00804325571432
UPC
804325571432
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Enclosed Disconnect Switch Non Fused (16-100A)
Packaging
Weight per each
6.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial control panel disconnects
Enclosure
Stainless Steel Standard
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E0T32U3S4P.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of E0T32U3S4P.

3P SW 40A NF N4/4X SS
  • Our Part #: 1SCA022823R7870
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EOT32U3S4-P
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 10 ($14,552.60) ·
1SCA022823R7870 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,455.26

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat