AF265301113 - 3P 248A CNCTR

Abb

  • $3896.25 (Each)
  • $3,896.25 (Each)
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
AF265301113
Manufacturer
Abb
Manufacturer's Part Number
AF265-30-11-13
Description
3P 248A CNCTR
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 1000 V. Operated With Wide Control Voltage Range 100-250 V, 50/60 HZ and DC
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614142695 / 3205004811899 / 00888614142695
Weight per unit
11.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,896.25 (Each)
Resources
Images
 
 
AF265301113 - Small Image
 
AF265301113 - Large Image
Attachments
 
 
AF265301113 - Specification Sheet
Other Links
 
 
AF265301113 - Other
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
140x225x180mm
Descriptions
Description
3P 248A CNCTR
Long Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 100-250 V, 50/60 Hz and DC
Special Features
Terminal type: Screw terminals
Product Type
Contacteur 3 Pole 250HP 600vca
extra long description
ABB AF265-30-11-13 CTR,3P,248A,100-
Manufacturer Information
Manufacturers Part Number
AF265-30-11-13
Brand
ABB
GTIN
00888614142695
UPC
888614142695
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
11.87
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25 to +50 Degrees C
standard
CB, CE, RINA, RoHS
Application
Suitable for various applications such as motor starting, isolation, by-pass and distribution application up to max 690 V.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AF265301113.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF265301113.

3P 248A CNCTR
  • Our Part #: 1SFL547002R1311
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF265-30-11-13
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,896.25) ·
1SFL547002R1311 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,896.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat