AF12301013 - 100-250V, 3P Contactor

Abb

  • $248.97 (Each)
  • $248.97 (Each)

  • $13,444.38 (Per 54)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AF12301013
Manufacturer
Abb
Manufacturer's Part Number
AF12-30-10-13
Description
100-250V, 3P Contactor
3 Poles 28 Amperes, Non-Reversing Across The Line Contactor With 100-250V Ac/DC Coil With 1 NC Auxiliary Contacts. 77 Millimiters Depth X 86 Millimiters Height X 45 Millimiters Width.
Slang Terms

Categories
Contactors - IEC Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
804325538404 / 3471523110335 / 00804325538404
Weight per unit
0.575 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.97 (Each)
Standard Packaging
$13,444.38 (Per 54)
Resources
Images
 
 
AF12301013 - Small Image
 
AF12301013 - Large Image
Attachments
 
 
AF12301013 - Specification Sheet
Other Links
 
 
AF12301013 - Other
 
AF12301013 - Other
Features
Phase
3 in
Dimensions and Weight
Size
45x86x77mm
Descriptions
Product Type
AF12 3P Contr, 1NO, 100-250VAC/D
Description
100-250V, 3P CONTACTOR
extra long description
ABB AF12-30-10-13 AF12 3P CONTR, 1N
Long Description
3 poles 28 amperes, non-reversing across the line contactor with 100-250V AC/DC coil with 1 NC auxiliary contacts. 77 millimiters depth x 86 millimiters height x 45 millimiters width.
Special Features
Terminal type: Screw terminals
Additional Information
Coil Voltage
100-250V
Manufacturer Information
Manufacturers Part Number
AF12-30-10-13
Brand
ABB
GTIN
00804325538404
UPC
804325538404
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
0.575
Carton
1
Package
54
Uses, Certifications, and Standards
standard
IEC 60947-1 / 60947-4-1 and EN 60947-1 / 60947-4-1, UL 508, CSA C22.2 N°14
Application
Mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads
You must have an account to view stock levels
These alternate items can be purchased instead of AF12301013.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF12301013.

100-250V, 3P Contactor
  • Our Part #: 1SBL157001R1310
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF12-30-10-13
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 54 ($13,444.38)
1SBL157001R1310 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$248.97

Each

QTY:
Each
Add

* All prices subject to change.

false