AF116301113 - 104A 100-250V, 3P Contactor

Abb

  • $1326.97 (Each)
  • $1,326.97 (Each)

In-Stock: 0 available locally (Benton, AR) (change location)
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
AF116301113
Manufacturer
Abb
Manufacturer's Part Number
AF116-30-11-13
Description
104A 100-250V, 3P Contactor
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 690 V. Operated With Wide Control Voltage Range 100-250 V, 50/60 HZ and DC
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614152649 / 3205004763761 / 00888614152649
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,326.97 (Each)
Stock Availability
Benton
0 (Find nearest stock)
Little Rock
0
All Stores
2
Resources
Images
 
 
AF116301113 - Small Image
 
AF116301113 - Large Image
Attachments
 
 
AF116301113 - Specification Sheet
Other Links
 
 
AF116301113 - Other
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
90x150x126mm
Descriptions
Product Type
CTR, 3P, 104A, 100-250VAC/DC, 1/1
Description
104A 100-250V, 3P CONTACTOR
extra long description
ABB AF116-30-11-13 CTR,3P,104A,100-
Long Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 690 V. Operated with wide control voltage range 100-250 V, 50/60 Hz and DC
Special Features
Terminal type: Screw terminals
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF116-30-11-13
GTIN
00888614152649
UPC
888614152649
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-25 to +50 Degrees C
standard
CB, CCC, CE, RINA, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of AF116301113.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF116301113.

104A 100-250V, 3P Contactor
  • Our Part #: 1SFL427001R1311
  • Benton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF116-30-11-13
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,326.97) ·
1SFL427001R1311 - Industrial Connections &

Benton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,326.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat