A63301184 - A63 3P Contactor, 110/50, 110-1

Abb

  • $2479.89 (Each)
  • $2,479.89 (Each)

  • $49,597.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
A63301184
Manufacturer
Abb
Manufacturer's Part Number
A63-30-11-84
Description
A63 3P Contactor, 110/50, 110-1
IEC Contactor, 3 Poles, 115 A, 110 to 120 V Ac, 3 Phases, 1 Auxiliary Contact, 110 MM Overall Length, 108 MM Overall Width, 82 MM Overall Height, 2.59 LB
Slang Terms

Categories
Contactors - IEC Contactors
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
662019880563 / 00662019880563
Weight per unit
2.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,479.89 (Each)
Standard Packaging
$49,597.80 (Per 20)
Resources
Images
 
 
A63301184 - Small Image
 
A63301184 - Large Image
Specifications Sheets
 
 
A63301184 - Specification Sheet
Attachments
 
 
A63301184 - Specification Sheet
Other Links
 
 
A63301184 - Other
Features
Current Rating
115 A
Number of Phases
3
Dimensions and Weight
Overall Length
110 mm
Size
82x110x108mm
Descriptions
Product Type
Iec Contactor
Long Description
IEC Contactor, 3 Poles, 115 A, 110 to 120 V ac, 3 Phases, 1 Auxiliary Contact, 110 mm Overall Length, 108 mm Overall Width, 82 mm Overall Height, 2.59 lb
Features
3 Pole,115 Amp,Non- Reversing Across The Line Contactor With 110-120V Ac Coil And 1 No And 1 Ac Auxiliary Contacts.
Short Description
IEC Contactor, 3 Poles, 115A, 110 to 120 VAC, 1 NO/1 NC
Special Features
Terminal Type:Screw Terminals
extra long description
ABB A63-30-11-84 CONTACTOR 3-P N/O
Description
A63 3P CONTACTOR, 110/50, 110-1
Additional Information
Coil Voltage
110 to 120 V ac
Number of Auxiliary Contacts
1
Overall Width
108 mm
Overall Height
82 mm
Standards Met
BV Standard;CB Standard;CCC Approved;CSA Certified;cUL Listed;CE Certified;DNV Standard;EAC Standard;GOST RINA Standard;RoHS Compliant;UL Listed
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
A63-30-11-84
GTIN
00662019880563
UPC
662019880563
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight
2.59 lb
Weight per each
2.59
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Mainly Used For Controlling 3-Phase Motors and Generally for Controlling Power Circuits up to 690 V ac / 1000 V ac Or 220 V dc. The Contactors can also be Used for Many Other Applications Such as Isolation, Capacitor Switching, Lighting
standard
BV, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, RoHS, UL
You must have an account to view stock levels
These alternate items can be purchased instead of A63301184.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A63301184.

A63 3P Contactor, 110/50, 110-1
  • Our Part #: 1SBL371001R8411
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A63-30-11-84
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 20 ($49,597.80)
1SBL371001R8411 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,479.89

Each

QTY:
Each
Add

* All prices subject to change.