A40301084 - A40 3P Contactor, 110/50, 110-120/60

Abb

  • $1213.31 (Each)
  • $1,213.31 (Each)

  • $29,119.44 (Per 24)
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
A40301084
Manufacturer
Abb
Manufacturer's Part Number
A40-30-10-84
Description
A40 3P Contactor, 110/50, 110-120/60
3 Pole, 60 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No Auxiliary Contact
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019880389 / 3471522076847 / 00662019880389
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,213.31 (Each)
Standard Packaging
$29,119.44 (Per 24)
Resources
Images
 
 
A40301084 - Small Image
 
A40301084 - Large Image
Other Links
 
 
A40301084 - Other
Attachments
 
 
A40301084 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
54x90x108.3mm
Descriptions
Product Type
A40, 3P Contr, 110/50, 110-120/60
Description
A40 3P CONTACTOR, 110/50, 110-120/60
extra long description
ABB A40-30-10-84 A40,3P CONTR,110/5
Special Features
Terminal type: Screw terminals
Long Description
3 pole, 60 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO auxiliary contact
Manufacturer Information
Manufacturers Part Number
A40-30-10-84
Brand
ABB
GTIN
00662019880389
UPC
662019880389
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
1.55
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Mainly used for controlling 3-phase motors and generally for controlling power circuits up to 690 V AC or 220 V DC. The contactors can also be used for many other applications such as isolation, capacitor switching, lighting.
standard
BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, RoHS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A40301084.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A40301084.

A40 3P Contactor, 110/50, 110-120/60
  • Our Part #: 1SBL321001R8410
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A40-30-10-84
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 24 ($29,119.44) ·
1SBL321001R8410 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,213.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat