0T63F3 - N-F 3P 60A Din Rail/PNL MNT Disc SWTCH

Abb

  • $240.63 (Each)
  • $240.63 (Each)

  • $2,406.30 (Per 10)

In-Stock: 11 available at other locations ( find a store with stock)
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
0T63F3
Manufacturer
Abb
Manufacturer's Part Number
OT63F3C
Description
N-F 3P 60A Din Rail/PNL MNT Disc SWTCH
3 Pole, 60 Amps Rated At 600 Vac, Ul 508, Open Non-Fusible Disconnect Switch
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
804325415583 / 6417019392912 / 00804325415583
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$240.63 (Each)
Standard Packaging
$2,406.30 (Per 10)
Stock Availability
Sulphur Springs
0 (Find nearest stock)
Tyler
0
All Stores
11
Resources
Images
 
 
0T63F3 - Small Image
 
0T63F3 - Large Image
Attachments
 
 
0T63F3 - Specification Sheet
Other Links
 
 
0T63F3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 kW
Descriptions
extra long description
ABB OT63F3 SWITCH
Product Type
Sectionneur Non-Fusible 60a
Description
N-F 3P 60A DIN RAIL/PNL MNT DISC SWTCH
Long Description
3 pole, 60 amps rated at 600 VAC, UL 508, open non-fusible disconnect switch
Special Features
Front operated switch-disconnector. Types OT 16...125 include protected terminal clamps, IP 20.
Manufacturer Information
Brand
ABB
Manufacturers Part Number
OT63F3C
GTIN
00804325415583
UPC
804325415583
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Circuit Breaker Enclosure
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial control panel disconnects
standard
RoHs, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 0T63F3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 0T63F3.

N-F 3P 60A Din Rail/PNL MNT Disc SWTCH
  • MFR Part #: OT63F3
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 10 ($2,406.30) ·
1SCA105332R1001 - Industrial Connections &

Check local availability

Total Availability: In Stock

Book Price

$240.63

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat