0T60F3 - 3P 60A UL98 NF Transfer Switch

Abb

  • $411.59 (Each)
  • $411.59 (Each)

  • $4,115.90 (Per 10)
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
0T60F3
Manufacturer
Abb
Manufacturer's Part Number
OT60F3
Description
3P 60A UL98 NF Transfer Switch
Non-Fusible Disconnect Switch, Non-Fusible, Manual Type; Copper Conductor Material; Ul 98, Csa C22.2, Ce Approval; 600 Volt Voltage Rating; Base, Din Rail Mounting; Nema 1/3R/4/4X/12 Enclosure; 60 Amp Current Rating
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
417019392062 / 6417019392066 / 06417019392066
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$411.59 (Each)
Standard Packaging
$4,115.90 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
0T60F3 - Large Image
Attachments
 
 
0T60F3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0