0T25FT3 - X13420831001

Abb

  • $178.75 (Each)
  • $178.75 (Each)

Availability: Currently Out Of Stock
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
0T25FT3
Manufacturer
Abb
Manufacturer's Part Number
OT25FT3
Description
X13420831001
3 Pole, 25 Amps Rated At 600 Vac, Ul 508, Door Mounted Open Non-Fusible Disconnect Switch
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/EAN/GTIN
804325415460 / 6417019390277 / 00804325415460
Weight per unit
243 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.75 (Each)
Resources
Images
 
 
0T25FT3 - Small Image
 
0T25FT3 - Large Image
Attachments
 
 
0T25FT3 - Specification Sheet
Other Links
 
 
0T25FT3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 kW
Descriptions
Description
X13420831001
Product Type
Sectionneur Non-Fusible 25a
extra long description
ABB OT25FT3 ROTARY DISCONNECT, 480V
Long Description
3 pole, 25 amps rated at 600 VAC, UL 508, door mounted open non-fusible disconnect switch
Special Features
Front operated switch-disconnector. Types OT 16...125 include protected terminal clamps, IP 20.
Manufacturer Information
Manufacturers Part Number
OT25FT3
Brand
ABB
GTIN
00804325415460
UPC
804325415460
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Circuit Breaker Enclosure
Packaging
Weight per each
243
Carton
1
Uses, Certifications, and Standards
standard
RoHs, CE
Application
Industrial control panel disconnects
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat