0HB80L6 - Pistol Handle 80X66X80MM Black, 1, 3R, 12

Abb

  • $299.67 (Each)
  • $299.67 (Each)

  • $29,967.00 (Per 100)

In-Stock: 0 available locally (New Orleans, LA) (change location)
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
0HB80L6
Manufacturer
Abb
Manufacturer's Part Number
OHB80L6
Description
Pistol Handle 80X66X80MM Black, 1, 3R, 12
80MM Pistol Handle With O/I and Off/On Markings and Protection According to Nema 1, 3R, 12, 4, 4X and Ip66
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/EAN/GTIN
662019757582 / 6417019186955 / 00662019757582
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.67 (Each)
Standard Packaging
$29,967.00 (Per 100)
Stock Availability
New Orleans
0
Baton Rouge
0
All Stores
0
Resources
Images
 
 
0HB80L6 - Small Image
 
0HB80L6 - Large Image
Attachments
 
 
0HB80L6 - Specification Sheet
Other Links
 
 
0HB80L6 - Other
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
80x66x80mm
Descriptions
Product Type
Poign.Pistol/Noir/Nema 1 3R 4 4X 12
extra long description
ABB OHB80L6 PISTOL HDL 6X80MM
Description
PISTOL HANDLE 80X66X80MM BLACK, 1, 3R, 12
Long Description
80mm pistol handle with O/I and OFF/ON markings and protection according to NEMA 1, 3R, 12, 4, 4X and IP66
Special Features
Screw fixing from the back side of the handle, no screws on the front, ensures double insulation, black. Size 80x66x80mm
Manufacturer Information
Brand
ABB
Manufacturers Part Number
OHB80L6
GTIN
00662019757582
UPC
662019757582
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Accessories
Packaging
Weight per each
0.34
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 0HB80L6.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 0HB80L6.

Pistol Handle 80X66X80MM Black, 1, 3R, 12
  • Our Part #: 1SCA022577R7010
  • New Orleans Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OHB80L6
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($299.67) ·
1SCA022577R7010 - Industrial Connections &

New Orleans Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$299.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat