Add More Items
View All Quick Selects
Below you can add an image for 'Robroy/Ecn Korns' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2X7 RGD Nip
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$1,419.34
Per 100
Coupling, 2 In Trade Size, Galvanized, Threaded Connection, 0.7565 In Length, 73 LB/100
$843.75
2IN Galvanized Couplings
Conduit Nipple, 1 In Trade Size, Galvanized, Threaded Connection, 1-1/2 In Length, 16 LB/100
$275.17
1X1 1/2 Close Galvanized Nipple
3/4X6 Galvanized Nipple
$375.30
Conduit Nipple, Steel Material; Galvanized Finish; 6 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Threaded End Type; Galnip Model
1X2 1/2 Galvanized Nipple
Nacogdoches Availability: Out Of Stock
$290.11
Conduit Nipple, 2 In Trade Size, Galvanized, Threaded Connection, 2 In Length, 44 LB/100
$525.49
9
Popularity
Default