Add More Items
View All Quick Selects
Below you can add an image for 'locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Can Also Be Used For Rigid, Imc, and PVC Rigid Conduit. Trade Size 3".
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$659.78
Per 100
Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Can Also Be Used For Rigid, Imc, and PVC Rigid Conduit. Trade Size 4".
$990.72
Eaton Crouse-Hinds Series SL Sealing Locknut, Rigid/Imc, Malleable Iron, 3-1/2"
$3,949.27
Locknut, Ul Listed, Conduit, Steel 5 Inch
$5,843.36
1" Sealing Locknut Steel Usa
$399.00
2" Sealing Locknut Steel Usa
$1,077.00
Locknut, Ul Listed, Conduit, Steel 6 Inch
$9,738.90
Locknut, 1/2 In Trade Size, Round, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached, 1/8 In Width, 1-1/8 In Diameter
$21.61
Bushing, Reducing, Steel, Size 1 1/4 - 1/2 Inch
$533.50
3 Inch, Steel Locknut-Zinc Plated, For Use With Rigid/Imc Conduit
$785.13
Snap-In Bushing, 2 In Trade Size, Black, 0.563 In Length, 2.919 In Width, 2.919 In Height, 0.018 LB/Ea
$140.96
Emt Insulating Bushing, 1-1/2 In Trade Size, Plastic, White, 1.440 In Length, 0.61 In Width, +90 °C Operating Temperature
$370.87
Locknut, Bonding, Steel, Size 1/2 Inch
$194.32
4" Sealing Locknut Steel Usa
$4,302.62
Stainless Steel 316 Locknut 3/4"
$57.15
Per Foot
Locknut, Bonding, Steel, Size 3 Inch
$3,824.09
Locknut, Sealing, Steel / PVC, Size 2 1/2 Inch
$2,438.99
3-1/2" Sealing Locknut Steel Usa
$4,332.00
Steel Sealing Locknut With PVC Molded Seal. Trade Size 1/2".
$2.76
Each
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 3/4"
$374.79
20
Popularity
Default