THQL1120GF - 1POLE 20AMP Arc Fault

Components

  • $138.00 (Each)
  • $138.00 (Each)
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
THQL1120GF
Manufacturer
Components
Manufacturer's Part Number
THQL1120GF
Description
1POLE 20AMP Arc Fault
THQL 1 Pole 120V 10K IC20 Amp Gfci
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Ground Fault Gfci Plug-In Circuit Breakers
UNSPSC
39121601 - Circuit breakers
UPC/EAN/GTIN
783164085983 / 783164085983 / 00783164085983
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$138.00 (Each)
Resources
Images
 
 
THQL1120GF - Small Image
 
THQL1120GF - Large Image
Installation Sheets
 
 
THQL1120GF - Installation Sheet
Attachments
 
 
THQL1120GF - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Interrupting Rating
10 Kiloamp
Voltage Rating
120/240 Volt AC
Wire Size
14 TO 8 AWG (COPPER), 12 TO 8 AWG (ALUMINUM)
Current Rating
20 Amp
Dimensions and Weight
Size
1 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Descriptions
Long Description
GROUND FAULT CIRCUIT INTERRUPTER, FEEDER, FIXED THERMAL MAGNETIC, COMMON TRIP TYPE; 1 INCH WIDTH X 2-3/8 INCH DEPTH X 3-9/32 INCH HEIGHT SIZE; LOAD CENTER USED ON; 14 TO 8 AWG (COPPER), 12 TO 8 AWG (ALUMINUM) WIRE SIZE; UL, CSA APPROVAL
Commodity Description
1 POLE GROUND FAULT GFCI PLUG-IN CIRCUIT BREAKERS
Additional Information
Trip Type Non-Interchangeable; Trip Function LIG; Frame Type Q-Line; Application Heating, Air Conditioning, Refrigeration; Applicable Standard GSA
Product Type
Ground Fault Circuit Interrupter
extra long description
FEEDER, FIXED THERMAL MAGNETIC, COMMON TRIP TYPE; 1 INCH WIDTH X 2-3/8 INCH DEPTH X 3-9/32 INCH HEIGHT SIZE; LOAD CENTER USED ON; 14 TO 8 AWG (COPPER), 12 TO 8 AWG (ALUMINUM) WIRE SIZE; UL, CSA APPROVAL; 120/240 VOLT AC VOLTAGE RATING; PLUG-IN MOUNTING; 10 KILOAMP INTERRUPTING RATING; 20 AMP CURRENT RATING; 1 POLE(S); TRIP TYPE NON-INTERCHANGEABLE; TRIP FUNCTION LIG; FRAME TYPE Q-LINE; APPLICATION HEATING, AIR CONDITIONING, REFRIGERATION; APPLICABLE STANDARD GSA; THQL MODEL
Description
1POLE 20AMP ARC FAULT
Manufacturer Information
Brand
GE DISTRIBUTION EQUIPMENT
Model
THQL
Manufacturers Part Number
THQL1120GF
GTIN
00783164085983
UPC
783164085983
Taxonomies, Classifications, and Categories
Type
Feeder, Fixed Thermal Magnetic, Common Trip
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Used On
LOAD CENTER
Mounting
Plug-in
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THQL1120GF.
Jump To:

Cross Referenced

These items are similar to THQL1120GF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHQ120GF Eaton n/a
GFCB120 Eaton 786679371206
THQL1120GF GENERAL ELECTRIC 00783164085983
QO120GFI Schneider Electric 00785901255079
BR120GF Eaton n/a
CUHBR120AF Eaton n/a
CUHGFCB120 Eaton n/a
CL120GF GENERAL ELECTRIC n/a
GTHQL1120GF GENERAL ELECTRIC n/a
THQL1120GFI GENERAL ELECTRIC n/a
1D343 WW GRAINGER n/a
Q130 ITE n/a
HOM120GFI Schneider Electric 00785901065371
HOM120GFICP Schneider Electric n/a
ECB120GF Siemens n/a
MP120GF Thomas & Betts n/a
TBBGFI120 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat