PN03F17V - NM Internal Elbow PN03 Ivory

Wiremold

  • $1.94 (Each)
  • $1.94 (Each)

  • $3.88 (Per 2)

  • $19.40 (Per 10)
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
PN03F17V
Manufacturer
Wiremold
Manufacturer's Part Number
PN03F17V
Description
NM Internal Elbow PN03 Ivory
<P>PN3 Series Internal Elbow. For Right Angle Turns Around Internal Corners. 1'' (25MM) Bend Radius.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190786 / 0786776190786 / 00786776190786
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.94 (Each)
Carton
$3.88 (Per 2)
Standard Packaging
$19.40 (Per 10)
Resources
Other Links
 
 
PN03F17V - Other
 
PN03F17V - Other
Images
 
 
PN03F17V - Large Image
Brochures
 
 
PN03F17V - Brochure
Attachments
 
 
PN03F17V - Specification Sheet
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
WM PN03F17V NM INTERNAL ELBOW PN03
Description
NM INTERNAL ELBOW PN03 IVORY
Product Type
NM Internal Elbow PN03 Ivory
Long Description
<p>PN3 Series Internal Elbow. For right angle turns around internal corners. 1'' (25mm) bend radius.</p>
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN03F17V
GTIN
00786776190786
UPC
786776190786
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight per each
0.116
Carton
2
Package
10
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat