837B - 3G BRS Comb CPT & Tile Flange

Wiremold

  • $153.99 (Each)
  • $153.99 (Each)
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
837B
Manufacturer
Wiremold
Manufacturer's Part Number
837B
Description
3G BRS Comb CPT & Tile Flange
Three Gang Brass Combination Carpet and Tile Flange, For Omnibox® and Modulink™ Series Floor Boxes. Flange Is 6.080 Inch X13.310 Inch (154.4MM X 338.1MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564524212 / 0786564524212 / 00786564524212
Weight per unit
4.172 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.99 (Each)
Resources
Images
 
 
837B - Large Image
 
837B - Small Image
Attachments
 
 
837B - Specification Sheet
Brochures
 
 
837B - Brochure
Other Links
 
 
837B - Other
 
837B - Other
 
837B - Other
 
837B - Other
 
837B - Other
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
Brass
Material, Color, and Finish
Color
Brass
Descriptions
Product Type
3-Gang BRS Comb CPT & Tile Flange
extra long description
WLK 837B 3-GANG BRS COMB CPT & TILE
Description
3G BRS COMB CPT & TILE FLANGE
Long Description
Three gang brass combination carpet and tile flange, for OmniBox® and Modulink™ Series floor boxes. Flange is 6.080 inch x13.310 inch (154.4mm x 338.1mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately. NOTE: Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.
Special Features
All Brass construction, Lacquer protective coating, scrub water compliant, UL listed
Construction
ASSEMBLED
Additional Information
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
837B
GTIN
00786564524212
UPC
786564524212
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Accessory
Packaging
Weight per each
4.172
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 837B.
Jump To:

Similar Items

Similar items are close alternatives to 837B, though they may not be 100% alike.

Brass Three Gang Frame Kit With Flip Lid Cover. Includes (3) 20A Decorator Style...
  • Our Part #: FLBC8530MB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLBC8530MB
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($417.83) ·
FLBC8530MB - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$417.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 837B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SB3085 Hubbell Wiring Device-Kellems 00783585829968
CF-1103-DFB Lew Electric Fittings 00784149211786
6294 Raco 00050169062944
P643GCP Thomas & Betts 00785991631463
837B Legrand Wiremold 00786564524212
CF-1103-DFB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat