5406A - 5400 Cover CLP V

Wiremold

  • $3.58 (Each)
  • $3.58 (Each)

  • $35.80 (Per 10)
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
5406A
Manufacturer
Wiremold
Manufacturer's Part Number
5406A
Description
5400 Cover CLP V
<P>For Covering Joint Where Two Pieces Of 5400C Raceway Cover Come Together.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776541182 / 0786776541182 / 00786776541182
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Carton
$35.80 (Per 10)
Resources
Images
 
 
5406A - Small Image
 
5406A - Large Image
Other Links
 
 
5406A - Other
 
5406A - Other
 
5406A - Other
Attachments
 
 
5406A - Specification Sheet
Brochures
 
 
5406A - Brochure
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
5400 CVR CLP V
extra long description
WM 5406A 5400 CVR CLP V
Description
5400 COVER CLP V
Short Description
5400 Cover Clip
Long Description
<p>For covering joint where two pieces of 5400C Raceway Cover come together.</p>
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5406A
GTIN
00786776541182
UPC
786776541182
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.03
Carton
10
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat