5400TWC - NM Wire Clip 5400

Wiremold

  • $0.67 (Each)
  • $0.67 (Each)

  • $13.40 (Per 20)
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
5400TWC
Manufacturer
Wiremold
Manufacturer's Part Number
5400TWC
Description
NM Wire Clip 5400
<P>5400 Series Wire Clips. Retains Wires In Raceway.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776536164 / 0786776536164 / 00786776536164
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.67 (Each)
Carton
$13.40 (Per 20)
Resources
Images
 
 
5400TWC - Large Image
 
5400TWC - Small Image
Attachments
 
 
5400TWC - Specification Sheet
Brochures
 
 
5400TWC - Brochure
Other Links
 
 
5400TWC - Other
 
5400TWC - Other
 
5400TWC - Other
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
NM Wire Clip 5400
extra long description
WM 5400TWC NM WIRE CLIP 5400
Description
NM WIRE CLIP 5400
Short Description
5400 Twin Snap Cover Wire Clip
Long Description
<p>5400 Series Wire Clips. Retains wires in raceway.</p>
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
5400TWC
Brand
WIREMOLD
GTIN
00786776536164
UPC
786776536164
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.03
Carton
20
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat