2311 - NM Flat 90 D. Elbow 2300 Iv

Wiremold

  • $2.82 (Each)
  • $2.82 (Each)

  • $281.53 (Per 100)
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
2311
Manufacturer
Wiremold
Manufacturer's Part Number
2311
Description
NM Flat 90 D. Elbow 2300 Iv
2300 Series Flat Elbow. For Right Angle Turns On Same Surface. Finish - Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776051513 / 00786776051513
Weight per unit
0.083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.82 (Each)
Carton
$2.82 (Each)
Resources
Images
 
 
2311 - Large Image
 
2311 - Small Image
Attachments
 
 
2311 - Specification Sheet
Brochures
 
 
2311 - Brochure
Other Links
 
 
2311 - Other
 
2311 - Other
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
NM Flat 90 D. Elbow 2300 Ivory
extra long description
WM 2311 NM FLAT 90 D. ELBOW 2300 IV
Description
NM FLAT 90 D. ELBOW 2300 IV
Long Description
2300 Series Flat Elbow. For right angle turns on same surface. Finish - Ivory
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2311
GTIN
00786776051513
UPC
786776051513
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.083
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2311.
Jump To:

Similar Items

Similar items are close alternatives to 2311, though they may not be 100% alike.

<P>PN10 Series Flat Elbow. For Right Angle Turns On The Same Surface. 1'' (25MM)...
  • Our Part #: PN10F11FW
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PN10F11FW
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 2 ($4.60) ·
PN10F11FW - Wiremold

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$2.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat