9008380000 - Sdi 0, 5X3, 0X100

Weidmuller, Inc.

  • $11.87 (Each)
  • $11.87 (Each)
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
9008380000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
9008380000
Description
Sdi 0, 5X3, 0X100
Screwdriver, 100 MM Blade Length, 23 MM Diameter, 1 - Blades, 205 MM;8.071 In Overall Width, Carton Package Type, 37 G Weight
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4032248056347
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.87 (Each)
Resources
Images
 
 
9008380000 - Small Image
 
9008380000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Diameter
23 mm
Descriptions
Long Description
Screwdriver, 100 mm Blade Length, 23 mm Diameter, 1 - Blades, 205 mm;8.071 in Overall Width, Carton Package Type, 37 g Weight
Product Type
Quick-Rotating
Features
VDE insulated slot-head screwdriver, SDI DIN 7437, ISO 2380/2, drive output acc. to DIN 5264, ISO 2380/1.SoftFinish grip
Short Description
Screwdriver, 100 mm L, 8.071 in;205 mm W, 1 CT
Description
SDI 0,5X3,0X100
Additional Information
Blade Length
100 mm
Number of Blades
1
Overall Width
8.071 in;205 mm
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
9008380000
Brand
Weidmuller, Inc.
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Package Type
Carton
Weight
37 g
Weight per each
0.07
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9008380000.
Jump To:

Similar Items

Similar items are close alternatives to 9008380000, though they may not be 100% alike.

Sdis 0.5X3.0X100 Tools
  • Our Part #: 2749800000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Weidmuller, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.80) ·
2749800000 - Weidmuller, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$9.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat