SLY - 3 Way Connector

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
SLY
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
SL-Y
Description
3 Way Connector
Connectors For Wac Lighting Line, Line 2.0, and Straight Edge Under Cabinet Fixtures. I-Connectors Are Used to Join Two Fixtures For A Seamless End to End Connection. Jointer Cables Are Used to Join One Fixture to Another On A Single Power Source, Available In Four Sizes, 6IN, 12IN, 24IN, and 36IN. Use An SL-If Custom Extender to Create Longer Runs Of Joiner Cables. Y and X Connectors Are Used to Create Three-Way and Four-Way Connections. 144IN Extension Cable Is Used to Supply Power to Fixture From A Far
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576212357 / 00790576212357
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SLY - Small Image
 
SLY - Large Image
Material, Color, and Finish
Style
Transitional
Finish
WHITE GLOSS
Descriptions
Product Type
Connector
Long Description
Connectors for WAC Lighting Line, Line 2.0, and Straight Edge under cabinet fixtures. I-connectors are used to join two fixtures for a seamless end to end connection. Jointer cables are used to join one fixture to another on a single power source, available in four sizes, 6in, 12in, 24in, and 36in. Use an SL-IF custom extender to create longer runs of joiner cables. Y and X connectors are used to create three-way and four-way connections. 144in extension cable is used to supply power to fixture from a far
Description
3 WAY CONNECTOR
Additional Information
Voltage
24.00 IN
Category
Specialty Items
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
SL-Y
GTIN
00790576212357
UPC
790576212357
Taxonomies, Classifications, and Categories
Type
Fixture Accents/Parts
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.1
Carton
1
You must have an account to view stock levels

* All prices subject to change.