HR1137WT - Low Volt Mini - Round Adjustable

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HR1137WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HR-1137-WT
Description
Low Volt Mini - Round Adjustable
A Perfect Solution For Any Under Cabinet or Shelf Task Lighting Application, This Low Voltage Miniature Recessed Collection Features A Downlight Style Trim Complete With A Clear Glass Lens and Housing. Housing Is A Solid Steel Construction and Painted In Black. Electrical Components Within The Housing Include A Bi-Pin Ceramic Socket With Nickel Plating and 18 Gauge Teflon Insulated Wires With Fiberglass Sleeves. A Total Of 36IN Of Insulated Lead Wire Is Included From The Socket With Strip-Prepared Ends. So
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576003399 / 00790576003399
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HR1137WT - Small Image
 
HR1137WT - Large Image
Material, Color, and Finish
Style
Contemporary Modern
Finish
WHITE GLOSS
Descriptions
Product Type
Led Recessed Task Light
Description
LOW VOLT MINI - ROUND ADJUSTABLE
Long Description
A perfect solution for any under cabinet or shelf task lighting application, this low voltage miniature recessed collection features a Downlight style trim complete with a clear glass lens and housing. Housing is a solid steel construction and painted in black. Electrical components within the housing include a bi-pin ceramic socket with nickel plating and 18 gauge Teflon insulated wires with fiberglass sleeves. A total of 36in of insulated lead wire is included from the socket with strip-prepared ends. So
Additional Information
Voltage
12.00 IN
bulb type
Mr16
Category
Recessed
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HR-1137-WT
GTIN
00790576003399
UPC
790576003399
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Low Voltage 3In Trims
Packaging
Weight per each
0.22
Carton
1
You must have an account to view stock levels

* All prices subject to change.