HLRIGHTWT - H Series Right L-Connector

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally
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
HLRIGHTWT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HL-RIGHT-WT
Description
H Series Right L-Connector
120V Track Systems Are Modular and Can Be Designed For Multiple Applications In Nearly Any Interior Environment. L-Connectors Are Used to Join Two Pieces Of Track Together With Power Continuity to Form A 90 Degree Angle. L-Connectors Are Power Feedable When Aligned Beneath A Junction Box. L-Connectors Are Offered In Right and Left Versions - It Is Important to Select The Correct L-Connector For Track Polarity. A Great Rule Of Thumb Is to Walk Underneath Where The Track Would Be Installed. If You Have to Ma
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
N/A
UPC/GTIN
790576059297 / 00790576059297
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HLRIGHTWT - Small Image
 
HLRIGHTWT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
H SERIES RIGHT L-CONNECTOR
Product Type
Track Connector
Long Description
120V Track systems are modular and can be designed for multiple applications in nearly any interior environment. L-Connectors are used to join two pieces of track together with power continuity to form a 90 Degree angle. L-connectors are power feedable when aligned beneath a junction box. L-connectors are offered in right and left versions - it is important to select the correct L-connector for track polarity. A great rule of thumb is to walk underneath where the track would be installed. If you have to ma
Additional Information
Voltage
120.00 LBS
Category
Track
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HL-RIGHT-WT
GTIN
00790576059297
UPC
790576059297
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Parts
Packaging
Weight per each
0.15