502130BZ - 12V Led Adj Wall Wash Outdr LGT

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)
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
502130BZ
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
5021-30BZ
Description
12V Led Adj Wall Wash Outdr LGT
Simplicity Meets Function and Durability With This Ground Breaking Patented Wac Landscape Lighting Flood Light, Available In 12V Led or 120V Led and 2700K Warm White or 3000K Soft White Color Temperature Options. This Flood Light Features Continuous Light Output Modification From 16W to 2W (14.5 to 3.5 In 120V) By The Twist Of A Dial. Factory Sealed Water Tight and IP66 Rated For Protection Against High-Pressure Water Jets and Outdoor Elements. Available In A Bronze Finish With An Aluminum Construction or
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
790576391458 / 00790576391458
Weight per unit
3.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
502130BZ - Small Image
 
502130BZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Transitional
Descriptions
Product Type
Led Flood Light
Description
12V LED ADJ WALL WASH OUTDR LGT
Long Description
Simplicity meets function and durability with this ground breaking patented WAC Landscape Lighting Flood Light, available in 12V LED or 120V LED and 2700K Warm White or 3000K Soft White color temperature options. This Flood Light features continuous light output modification from 16W to 2W (14.5 to 3.5 in 120V) by the twist of a dial. Factory sealed water tight and IP66 rated for protection against high-pressure water jets and outdoor elements. Available in a Bronze finish with an aluminum construction or
Additional Information
Category
Landscape Ltg.
Voltage
9.00 IN
bulb type
Module
Safety Rating
UL, cUL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
5021-30BZ
GTIN
00790576391458
UPC
790576391458
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Path & Spread
Packaging
Weight per each
3.48