1104NC - DPST 208-277V 40a

Tork

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1104NC
Manufacturer
Tork
Manufacturer's Part Number
1104NC
Description
DPST 208-277V 40a
Electromechanical Timer Switch, 24 HR; Maximum Number Of Operations 2; Minimum On Time 20 Min; Minimum Off Time 75 Min; DPST Switch; 40 Ampere (General Purpose/Resistive), 20 Ampere (Inductive); 208 to 277 Vac At 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
-
UPC/EAN/GTIN
78626110055
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1104NC - Small Image
 
1104NC - Large Image
Installation Sheets
 
 
1104NC - Installation Sheet
Attachments
 
 
1104NC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208 TO 277 VAC AT 50/60 HZ
Current Rating
40 AMPERE (GENERAL PURPOSE/RESISTIVE), 20 AMPERE (INDUCTIVE)
Material
NORYL[R] ENCLOSURE, LEXAN[R] COVER
Material, Color, and Finish
Finish
Clear
Dimensions and Weight
Size
5 INCH W X 4-1/2 INCH D X 9-1/8 INCH H
Descriptions
Product Type
Electromechanical Time Switch
Description
DPST 208-277V 40A
Long Description
ELECTROMECHANICAL TIMER SWITCH, 24 HR; MAXIMUM NUMBER OF OPERATIONS 2; MINIMUM ON TIME 20 MIN; MINIMUM OFF TIME 75 MIN; DPST SWITCH; 40 AMPERE (GENERAL PURPOSE/RESISTIVE), 20 AMPERE (INDUCTIVE); 208 TO 277 VAC AT 50/60 HZ
Commodity Description
Controls - Time Controls
Additional Information
TIMING MOTOR POWER 3 W
Additional Information
Reserve Power
NO
Power Rating
1000 VA (PILOT DUTY) AT 120 TO 277 VAC, 5 HP AT 240 VAC HP
Maximum Number of Operations
2 A
Minimum ON Time
20 MIN
Minimum OFF Time
75 MIN
Switch Type
78211680356
Manufacturer Information
Brand
TORK
Manufacturers Part Number
1104NC
Model
90698
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
24 HR
Availability
Status
Inactive
Packaging
Weight per each
3.4
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 TO 165 DEG F
Application
AIR CONDITIONING, FAN, LIGHTING, PUMP, SIGN, WATER HEATING
Enclosure
NEMA 3R
Approval
UL, CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat