LED14P30D50KFL - Lamp Led 14 Watt PAR30 5000K Flood (20)

TCP

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED14P30D50KFL
Manufacturer
TCP
Manufacturer's Part Number
LED14P30D50KFL
Description
Lamp Led 14 Watt PAR30 5000K Flood (20)
Elite Led Par Lamp PAR30, 13.5W, 75W Equivalent, 5000K, 1050LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, 40 Degree Flood, White
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148256786 / 00762148256786
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED14P30D50KFL - Small Image
 
LED14P30D50KFL - Large Image
Attachments
 
 
LED14P30D50KFL - Specification Sheet
Other Links
 
 
LED14P30D50KFL - Other
 
LED14P30D50KFL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.146
Voltage Rating
120
Wattage
13.5
Shape
PAR38
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Finish
white
Dimensions and Weight
Diameter
3.8
Length
3.9
Descriptions
Description
LAMP LED 14 WATT PAR30 5000K FLOOD (20)
Product Type
Led 14W P30 Dim 50KFL
extra long description
TCP LED14P30D50KFL LED 14W P30 DIM
Long Description
Elite LED PAR Lamp PAR30, 13.5W, 75W Equivalent, 5000K, 1050LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, 40 Degree Flood, White
Special Features
Suitable for Damp Locations
Additional Information
Power Factor
0.8
lumens
1050
average life
25,000
Base
E26
beam angle
40
Manufacturer Information
Brand
TCP
Manufacturers Part Number
LED14P30D50KFL
GTIN
00762148256786
UPC
762148256786
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED14P30D50KFL.
Jump To:

Similar Items

Similar items are close alternatives to LED14P30D50KFL, though they may not be 100% alike.

Features: Litespanled PAR30 Flood 40 Degree Beam 11W - 850LM Dimmable 80+Cri 120...
  • Our Part #: LED11WPAR30FL850
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED11WPAR30/FL/850-DIM-G8
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.36) ·
LED11WPAR30FL850 - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$7.36

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat