33118SP50K - 18W Spring CFL Gu 50K

TCP

  • $5.75 (Each)
  • $5.75 (Each)

  • $69.00 (Per 12)
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
33118SP50K
Manufacturer
TCP
Manufacturer's Part Number
33118SP50K
Description
18W Spring CFL Gu 50K
GU24 Base Uncovered CFL 18W Springlamp 5000K
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148083313 / 00762148083313
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.75 (Each)
Standard Packaging
$69.00 (Per 12)
Resources
Images
 
 
33118SP50K - Small Image
 
33118SP50K - Large Image
Attachments
 
 
33118SP50K - Specification Sheet
Other Links
 
 
33118SP50K - Other
 
33118SP50K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
300m A
Wattage
51330
Ballast Type
Electronic
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
Spiral
Material, Color, and Finish
color temperature
5000 V
color rendering index (cri)
82 W
Color
WHITE GLOSS
Finish
WHITE GLOSS
Dimensions and Weight
Diameter
2.40 inches
Length
3.60 IN
Descriptions
Description
18W SPRING CFL GU 50K
Product Type
18W Spring Lamp Gu 50K
extra long description
TCP 33118SP50K 18W SPRING LAMP GU 5
Long Description
GU24 Base Uncovered CFL 18W SpringLamp 5000K
Special Features
Energy Saving
Additional Information
total harmonic distortion
< 100 Pct
lumens
1.15k lm
average life
10000 Hr
beam angle
71411837241
Base
GU24
Fixture Type
Indoor
start type
Instant
Manufacturer Information
Brand
TCP
Manufacturers Part Number
33118SP50K
GTIN
00762148083313
UPC
762148083313
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Spiral
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.23
Carton
1
Package
12
Uses, Certifications, and Standards
standard
High
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat