33109SP - 9W Spring CFL GU24 Base

TCP

  • $3.22 (Each)
  • $3.22 (Each)

  • $38.64 (Per 12)
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
33109SP
Manufacturer
TCP
Manufacturer's Part Number
33109SP
Description
9W Spring CFL GU24 Base
GU24 Base Uncovered CFL 9W Springlamp 2700K
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148031499 / 00762148031499
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.22 (Each)
Standard Packaging
$38.64 (Per 12)
Resources
Images
 
 
33109SP - Small Image
 
33109SP - Large Image
Attachments
 
 
33109SP - Specification Sheet
Other Links
 
 
33109SP - Other
 
33109SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
150m A
Ballast Type
Electronic
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Wattage
9 W
Shape
Spiral
Material, Color, and Finish
color temperature
2700K LM
color rendering index (cri)
82 W
Finish
WHITE GLOSS
Color
WHITE GLOSS
Dimensions and Weight
Length
4.1 W
Diameter
N/A INCH
Descriptions
Description
9W SPRING CFL GU24 BASE
Product Type
9W Spring Gu 24 Base
extra long description
TCP 33109SP 9W SPRING GU 24 BASE
Long Description
GU24 Base Uncovered CFL 9W SpringLamp 2700K
Special Features
Suitable for Damp Locations
Additional Information
total harmonic distortion
<100 percent
average life
10000 Hr
lumens
550 V
Base
GU24
beam angle
OMNI DEG
bulb shape
P7ST8
start type
Instant
Fixture Type
N/A INCH
Manufacturer Information
Brand
TCP
Manufacturers Part Number
33109SP
sub brand
CFL Uncovered
GTIN
00762148031499
UPC
762148031499
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Spiral
Packaging
Weight per each
0.165
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Indoor
standard
UL and cUL Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat