31054841 - 54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp

TCP

  • $4.66 (Each)
  • $4.66 (Each)

  • $186.40 (Per 40)
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
31054841
Manufacturer
TCP
Manufacturer's Part Number
31054841
Description
54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp
Fluorescent Lamp, Miniature Bipin (G5) Base, T5 Bulb Shape, 85, 24000 H Average Life, 3500 K, White, 520 V, 54 W, 5000 LM Brightness (Lumens), Non Dimmable, 0.625 In Diameter, 45.2 In Length, 24 Month Warranty, +10 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
762148049586 / 00762148049586
Weight per unit
0.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.66 (Each)
Standard Packaging
$186.40 (Per 40)
Resources
Images
 
 
31054841 - Small Image
 
31054841 - Large Image
Specifications Sheets
 
 
31054841 - Specification Sheet
Attachments
 
 
31054841 - Specification Sheet
Other Links
 
 
31054841 - Other
 
31054841 - Other
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
520 V
Wattage
54
amperage rating
N/A
Ballast Type
N/A
Shape
T5 Linear
Material, Color, and Finish
Base Type
Miniature Bipin (G5)
Color Rendering Index
85
color temperature
3500 k
Color
White
color rendering index (cri)
85
Finish
white
Dimensions and Weight
Diameter
0.625 in
Length
45.2 in
Descriptions
Product Type
Fluorescent Lamp
Description
54W T5 45.2" 4100K 82 CRI MINI BI-PIN FLOUR LAMP
Long Description
Fluorescent Lamp, Miniature Bipin (G5) Base, T5 Bulb Shape, 85, 24000 h Average Life, 3500 k, White, 520 V, 54 W, 5000 lm Brightness (Lumens), Non Dimmable, 0.625 in Diameter, 45.2 in Length, 24 month Warranty, +10 °C Operating Temperature
Short Description
Fluorescent Lamp, Miniature Bipin (G5), T5, 85 CRI, 54 W, 3500K
extra long description
TCP 31054841 F54T5 841 40 CS
Special Features
N/A
Additional Information
bulb shape
T5
average life
24000 h
Brightness (Lumens)
5000 lm
Warranty
24 month
Minimum Operating Temperature
+10 °C
Standards Met
UL;cUL
package quantity
1 CT;40 PK
beam angle
360
lumens
5000
Base
Miniature Bi Pin
Fixture Type
N/A
start type
N/A
dimmable
True
total harmonic distortion
N/A
Manufacturer Information
Manufacturers Part Number
31054841
Brand
Technical Consumer Prod.
GTIN
00762148049586
UPC
762148049586
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Non-integrated
Packaging
Weight per each
0.335
Carton
1
Package
40
Uses, Certifications, and Standards
Energy Star
yes
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 31054841.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 31054841.

54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp
  • Our Part #: 31054841
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: TEC
  • Find: Similar Items
  • Pkg Sizes: 40 ($186.40) ·
31054841 - Techline, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.66

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 31054841, though they may not be 100% alike.

54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 4100K Color Temperature, Rare...
  • Our Part #: FP54841H0EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FP54/841/HO/ECO/20906
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 40 ($202.80) ·
FP54841H0EC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat