TY5253M - 11" 50LB Nat Nyl CBL Tie

Ty-Rap

  • $0.91 (Each)
  • $0.91 (Each)

  • $91.32 (Per 100)

  • $456.60 (Per 500)
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
TY5253M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY5253M
Description
11" 50LB Nat Nyl CBL Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21S Rated For Ah-2 Plenum and As A Flexible Cable and Conduit Support, Length Of 289.7MM (11.40 Inches), Width Of 4.82MM (0.19 Inches), Thickness Of 1.3MM (0.05 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210869896 / 5414363065562 / 00786210869896
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.91 (Each)
Carton
$91.32 (Per 100)
Standard Packaging
$456.60 (Per 500)
Resources
Images
 
 
TY5253M - Small Image
 
TY5253M - Large Image
Other Links
 
 
TY5253M - Other
Attachments
 
 
TY5253M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Width
0.19
Length
11.6
Descriptions
Description
11" 50LB NAT NYL CBL TIE
extra long description
ABB TY5253M CABLE TIE 50LB 11 NAT N
Product Type
Cable Tie 50LB 11 Nat Nylon 2-PC D
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 289.7mm (11.40 Inches), Width of 4.82mm (0.19 Inches), Thickness of 1.3mm (0.05 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
50;222
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY5253M
GTIN
00786210869896
UPC
786210869896
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.006
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY5253M.
Jump To:

Cross Referenced

These items are similar to TY5253M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6251 3M Electrical Products 00054007062516
6227 3M Electrical Products 00054007062271
TF6D11 Burndy n/a
CT50300C Burndy 00781810332566
01050I DEK n/a
N1150 Greaves 00784491745250
93150 ILSCO 00783669001396
93150M ILSCO 00783669001402
20056 Morris 00601986200561
82026 NAED n/a
1150 NSi Industries 00662381050052
1150X NSi Industries 00662381050625
BT3S-C Panduit 00074983412068
PLT3S-C Panduit n/a
PLT3S-M Panduit 00074983540617
PLT3S-C Panduit 00074983540662
17-S300N-C Qualtek n/a
TIE11 SELECTOR SWITCH 00781035210076
L11509 Thomas & Betts n/a
TY253M Thomas & Betts 00786210839905
TY5253M Thomas & Betts 00786210869896
L-11-50-9-C Thomas & Betts 00728494911205
TY526M Thomas & Betts 00786210825496
TY5242M Thomas & Betts 00786210830797
T50I9M4 HellermannTyton 00089306082262
T50I HellermannTyton n/a
T50I9C2 HellermannTyton 00089306081883

* All prices subject to change.

Begin Live Chat