RS18CC - 4" SQ CVR (1) Togg/(1) Decora

Steel City

  • $9.18 (Each)
  • $9.18 (Each)

  • $229.41 (Per 25)

  • $917.63 (Per 100)
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
RS18CC
Manufacturer
Steel City
Manufacturer's Part Number
RS 18 CC
Description
4" SQ CVR (1) Togg/(1) Decora
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 32.5 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991120905 / 00785991120905
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.18 (Each)
Carton
$229.41 (Per 25)
Resources
Images
 
 
RS18CC - Small Image
 
RS18CC - Large Image
Attachments
 
 
RS18CC - Specification Sheet
Other Links
 
 
RS18CC - Other
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1/2 in;12.7 mm
Size
4 Inches
Descriptions
Product Type
Square Surface Cover
Description
4" SQ CVR (1) TOGG/(1) DECORA
Long Description
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 32.5 lb/100
Features
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Ground Fault Receptacle and One Toggle Switch
Short Description
Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches
Special Features
Can be used with both Steel and Wood Stud;Speeds Installation Time
extra long description
ABB RS 18 CC 4SQ SURF CVR, TGL + GF
Additional Information
for use with
4 in Square Outlet Box;One Ground Fault Receptacle and One Toggle Switch
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL Listed E2969;CSA Certified LR5043
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
RS 18 CC
GTIN
00785991120905
UPC
785991120905
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
32.5 lb/100
Weight per each
0.325
Carton
25
Uses, Certifications, and Standards
Capacity
5 cu.in
Application
For use with one ground fault receptacle and one toggle switch
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RS18CC.
Jump To:

Similar Items

Similar items are close alternatives to RS18CC, though they may not be 100% alike.

Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length,...
  • Our Part #: 8374
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8374
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($569.07) ·
8374 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.76

Each

QTY:
Each
Add
Raised Box Cover, Steel, 31 LB/Ea
  • Our Part #: TP515
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP515
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($418.93) ·
TP515 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RS18CC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8374 Appleton Electric 00687855620647
TP515 Eaton Crouse-Hinds 00786189105155
G1948 Garvin Industries 00785592526489
11436 Mulberry 00095327114363
4414 Orbit Industries 00835243000377
814C Raco 00050169999899
814 Raco 00050169008140
RS18CC Thomas & Betts 00785991120905
RS-18-CC Thomas & Betts Conduit n/a
C2238 Topaz 00751338872110
V582-BC Unity Manufacturing 00091617115157

* All prices subject to change.

Begin Live Chat