RM5346 - 1-1/2" LT 45D Conn

Blackburn / Ezground

  • $112.71 (Each)
  • $112.71 (Each)

Availability: Currently Out Of Stock

QTY:
Each

Avoid the hassle of using your time to choose each individual part needed for a common assembly. Our Assembled Kits come with all the essentials so that you can get the assembly you need into your or your client's hands quickly--and for a great price!

The following is included in the RM5346 Assembled Kit:


Quantity In Kit Catalog # Description Quantity in Stock Cost
1 0537181476 1-1/2" Insulating Sleeve 0 / 0 $468.78
1 5246 1-1/2" 45D LT Conn 4 / 192 $10801.69
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RM5346
Manufacturer
Blackburn / Ezground
Manufacturer's Part Number
6
Description
1-1/2" LT 45D Conn
Waterpipe Mallable Iron Ground Clamp For Wire Range Six to Two, Water Pipe Size Six
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
786210000060 / 00786210000060
Weight per unit
1.428 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.71 (Each)
Resources
Images
 
 
RM5346 - Small Image
 
RM5346 - Large Image
 
RM5346 - Large Image
 
RM5346 - Large Image
 
RM5346 - Large Image
Other Links
 
 
RM5346 - Other
Attachments
 
 
RM5346 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#6-#2
insulation
None
Material, Color, and Finish
Conductor Material
Iron
Descriptions
Description
1-1/2" LT 45D CONN
Long Description
Waterpipe Mallable Iron Ground Clamp for Wire Range Six to Two, Water Pipe Size Six
Product Type
WTR Pipe GRND CLMP, 6-4, 6IN Pipe
extra long description
TB 6 WTR PIPE GRND CLMP, 6-4, 6IN P
Additional Information
Assembly/Kit
Yes
Manufacturer Information
Brand
Blackburn / EZGROUND
GTIN
00786210000060
UPC
786210000060
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
GROUND CLAMP
Packaging
Weight per each
1.428
Carton
1
Uses, Certifications, and Standards
Application
Appleton
standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat