LB38 - 1"PVC, Coat, LB

T&B Ind Fitting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB38
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LB38
Description
1"PVC, Coat, LB
1 Inch Form 8, LB Conduit Body, Body Material Gray Iron With Zinc Plating and Baked On Epoxy Powder Coat With Bluekote Internal Coating For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
786210165660 / 5415022258646 / 00786210165660
Weight per unit
2.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LB38 - Small Image
 
LB38 - Large Image
Attachments
 
 
LB38 - Specification Sheet
Other Links
 
 
LB38 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated with Epoxy Powder Coat
Dimensions and Weight
Hub Size
1
Descriptions
Description
1"PVC,COAT,LB
Product Type
1 In Conduit Body, Gray Iron, LB, F-8
Long Description
1 Inch Form 8, LB Conduit Body, Body Material Gray Iron with Zinc Plating and Baked On Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit
Special Features
BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers The Amount of Force Necessary to Pull Wires
extra long description
ABB LB38 1 IN CONDUIT BODY,GRAY IRO
Additional Information
Form
Form 8
Manufacturer Information
Manufacturers Part Number
LB38
Brand
T&B Ind Fitting
GTIN
00786210165660
UPC
786210165660
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
Form 8 Conduit Body
Packaging
Weight per each
2.12
Carton
4
Uses, Certifications, and Standards
Application
Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors
standard
UL E2969, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LB38.
Jump To:

Similar Items

Similar items are close alternatives to LB38, though they may not be 100% alike.

1 Form 8 LB Fitting
  • Our Part #: LB38
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRHLB38
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 8 ($1,095.12) ·
LB38 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$136.89

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Allo...
  • Our Part #: LB38
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LB38
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 4 ($197.52) ·
LB38 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$49.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LB38 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB38 Appleton Electric 00781381743990
LB38 Eaton Crouse-Hinds 00782274514109
LB38 Killark 00783936481074
LB38 Thomas & Betts 00786210165660

* All prices subject to change.

Begin Live Chat