H200BHD - 2" Bulkhead Fitting

T&B Ind Fitting

  • $147.19 (Each)
  • $147.19 (Each)

  • $735.92 (Per 5)

  • $14,718.50 (Per 100)
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
H200BHD
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H200BHD
Description
2" Bulkhead Fitting
2 Inch Zinc Bulkhead Fittings With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
786210041940 / 00786210041940
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.19 (Each)
Carton
$735.92 (Per 5)
Resources
Images
 
 
H200BHD - Large Image
 
H200BHD - Small Image
Attachments
 
 
H200BHD - Specification Sheet
Other Links
 
 
H200BHD - Other
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
2" BULKHEAD FITTING
Product Type
2 Inch Ziknc Bulkhead Fitting
Long Description
2 Inch Zinc Bulkhead Fittings with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Special Features
Thermoplastic Insulating Throat with Rating up to 105 Degree Celsius
extra long description
ABB H200BHD 2 INCH ZIKNC BULKHEAD F
Additional Information
outside diameter
3-1/4
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H200BHD
GTIN
00786210041940
UPC
786210041940
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Bulkhead Fitting
Trade Size
Trade Size
2 in
Packaging
Weight per each
1.6
Carton
5
Uses, Certifications, and Standards
Application
A Fitting for Connecting a Junction Box to a Conduit System
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H200BHD.
Jump To:

Cross Referenced

These items are similar to H200BHD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STTB6 Eaton Crouse-Hinds 00784731100740
H200BHD Thomas & Betts 00786210041940

* All prices subject to change.

Begin Live Chat