CU400 - 400 Cu Comp Splice

Blackburn Mechanical

  • $60.50 (Each)
  • $60.50 (Each)

  • $362.98 (Per 6)

  • $3,629.79 (Per 60)

  • $6,049.65 (Per 100)
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
CU400
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
CU400
Description
400 Cu Comp Splice
Type Cu Copper Splice, Long Barrel, 3-3/4 Inch Length, Max 35KV, Wire Size 400 Kcmil, Tin Plated, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783786130870 / 00783786130870
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.50 (Each)
Carton
$362.98 (Per 6)
Standard Packaging
$3,629.79 (Per 60)
Resources
Images
 
 
CU400 - Small Image
 
CU400 - Large Image
Other Links
 
 
CU400 - Other
Attachments
 
 
CU400 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
Description
400 CU COMP SPLICE
Product Type
Cu TP Splice Long BRL 400 Blu
extra long description
ABB CU400 CU TP SPLICE LONG BRL 400
Long Description
Type CU Copper Splice, Long Barrel, 3-3/4 Inch Length, Max 35kV, Wire Size 400 kcmil, Tin Plated, Die Color Code Blue
Special Features
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
CU400
GTIN
00783786130870
UPC
783786130870
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel Copper Splice
Packaging
Weight per each
0.375
Carton
6
Package
60
Uses, Certifications, and Standards
Application
For use on aluminum conductors
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CU400.
Jump To:

Cross Referenced

These items are similar to CU400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
11011 3M Electrical Products 00054007128816
VHS400 Anderson n/a
VHS-400 Anderson n/a
YS32 Burndy 00781810508404
DPC40 DOSSERT n/a
CSL-400 Galvan Industries 00632591712187
C 400 Greaves n/a
C-400 Greaves 00784491130223
VHS400 Hubbell Power Systems 00096359338963
CSL400 Ideal Industries n/a
CTL-400 ILSCO 00783669146875
136700040 KEARNEY n/a
94534 Morris 00601986945349
C-400 NSi Industries 00662381037626
SCL400-8 Panduit 00074983904600
SCS400-6 Panduit 00074983903603
BBCU-040 Penn-Union 00785037215398
54816 Thomas & Betts 00786210548166
C 400 Thomas & Betts 00783786717002
CU400 Thomas & Betts 00783786130870

* All prices subject to change.

Begin Live Chat