CP0125025 - Heat Shrink Tube 25FTRL

Shrink-Kon

  • $30.26 (Per Reel)
  • $30.26 (Per Reel)

  • $302.63 (Per 10 Reels)

  • $3,026.30 (Per 100 Reels)

Availability: Currently Out Of Stock

QTY:
Reels
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CP0125025
Manufacturer
Shrink-Kon
Manufacturer's Part Number
CPO125-0-25
Description
Heat Shrink Tube 25FTRL
Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 1/8 Inch, Shrink Ratio 2:1, Length 25-Foot Reel, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
786210851105 / 00786210851105
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
Reel
Unit
$30.26 (Per Reel)
Carton
$30.26 (Per Reel)
Standard Packaging
$302.63 (Per 10 Reels)
Resources
Images
 
 
CP0125025 - Small Image
 
CP0125025 - Large Image
Attachments
 
 
CP0125025 - Specification Sheet
Other Links
 
 
CP0125025 - Other
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
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
300
Thickness
Thin
Descriptions
Description
HEAT SHRINK TUBE 25FTRL
Product Type
HTSHK Thin Wall 1/8IN I.D. BLK 25FT
extra long description
ABB CPO125-0-25 HTSHK THIN WALL 1/8
Long Description
Thin-Wall Heat Shrinkable Tubing, Black Cross-Linked Polyolefin, 1/8 Inch, Shrink Ratio 2:1, Length 25-Foot Reel, Operating Temperature -55 to 135 Degrees Celsius, Non-Lined
Special Features
Flame-retardant, cross-linked polyolefin
Manufacturer Information
Brand
Shrink-Kon
Manufacturers Part Number
CPO125-0-25
GTIN
00786210851105
UPC
786210851105
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Heat Shrinkable Tubing
Packaging
Weight per reel
0.26
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CP0125025.
Jump To:

Cross Referenced

These items are similar to CP0125025 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3011825BLACKREEL 3M Electrical Products 00054007400608
TWHS-125-25-B NSi Industries 00662381014221
HSTT12-Q Panduit 00074983765522
CPO125-0-25 Thomas & Betts 00786210851105

* All prices subject to change.

Begin Live Chat