B349ADJ - 3G Adj SW

Carlon

  • $30.93 (Each)
  • $30.93 (Each)

  • $371.21 (Per 12)

  • $3,093.43 (Per 100)
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
B349ADJ
Manufacturer
Carlon
Manufacturer's Part Number
B349ADJ
Description
3G Adj SW
Three-Gang Adjustable New Work Outlet Box, Volume 49 Cubic Inches, Length 5-13/16 Inches, Width 3-5/8 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means Up to 1-3/4 Inch Adjustable Bracket
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481193463 / 00034481193463
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.93 (Each)
Carton
$371.21 (Per 12)
Resources
Images
 
 
B349ADJ - Small Image
 
B349ADJ - Large Image
Attachments
 
 
B349ADJ - Specification Sheet
Brochures
 
 
B349ADJ - Brochure
Other Links
 
 
B349ADJ - Other
 
B349ADJ - Other
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
Blue
Descriptions
Product Type
Three Gang Adjust-A-Box
Description
3G ADJ SW
extra long description
ABB B349ADJ THREE GANG ADJUST-A-BOX
Long Description
Three-Gang Adjustable New Work Outlet Box, Volume 49 Cubic Inches, Length 5-13/16 Inches, Width 3-5/8 Inches, Depth 3 Inches, Color Blue, Material PVC, Mounting Means up to 1-3/4 Inch Adjustable Bracket
Special Features
Patented design allows for adjustment from 0 in. to 1-3/4 in. after installation
Additional Information
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B349ADJ
GTIN
00034481193463
UPC
034481193463
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight per each
0.53
Carton
12
Uses, Certifications, and Standards
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of B349ADJ.
Jump To:

Cross Referenced

These items are similar to B349ADJ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SB-3 Allied Moulded Products 00085339945024
F103 / FA103 Arlington n/a
MSB3G Smart Box Inc. n/a
B349ADJ Thomas & Betts 00034481193463

* All prices subject to change.

Begin Live Chat