ATS42 - 4-2 Tension Splice

Blackburn Mechanical

  • $52.44 (Each)
  • $52.44 (Each)

  • $1,310.99 (Per 25)

  • $5,243.97 (Per 100)
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
ATS42
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ATS42
Description
4-2 Tension Splice
Automatic Tension Splice Connector, #4 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum Conductor Material, Orange;Red Insulation Color, 13.75 In Overall Length, Tension Terminal, 35 KV, 0.41 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
31162810 - Splices or splice plates
UPC/EAN/GTIN
783786103805 / 5414363148166 / 00783786103805
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.44 (Each)
Carton
$1,310.99 (Per 25)
Resources
Images
 
 
ATS42 - Small Image
 
ATS42 - Large Image
Other Links
 
 
ATS42 - Other
 
ATS42 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tension
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Color
Orange;Red
Dimensions and Weight
Overall Length
13.75 in
Descriptions
Description
4-2 TENSION SPLICE
extra long description
ABB ATS42 AUTO TENSION SPLICE 4 ORG
Features
Blackburn(R) automatic splices make fast and dependable overhead tension splices that take a bite out of installation time. The conductor simply slips into the colour-coded, funnel-shaped end pieces and automatically enters the pilot cup with a gentle push. The pilot cup guides the conductor past the unique serrated jaws and into the center of the connector. When the conductor meets the center stop, the pull-back locks it into position as the jaws firmly clamp down. The more pull, the more bite, which prov
Short Description
#4 to #2 AWG Automatic Tension Splice Connector, Non-Insulated, 13.75 in L, 35 kV
Product Type
Automatic Tension Splice Connector
Long Description
Automatic Tension Splice Connector, #4 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Aluminum Conductor Material, Orange;Red Insulation Color, 13.75 in Overall Length, Tension Terminal, 35 kV, 0.41 lb/EA
Special Features
Color-Coded;Funnel-Shaped End Pieces Provide Instant Visual Identification of Maximum Conductor Size and Swiftly Guide Conductor into Position for Insertion;Pilot Caps Envelop Cable Strands and Guide the Conductors into the Center of the Splice
Additional Information
Minimum Conductor Size
#4 AWG
Maximum Conductor Size
#2 AWG
Insulated/Non-Insulated
Non-Insulated
for use with
Overhead Tension Connection
Maximum Voltage Rating
35 kV
Made in USA
yes
Standards Met
RoHS Compliant
package quantity
25 CT
Handle Type
None
Manufacturer Information
Manufacturers Part Number
ATS42
Brand
Blackburn Mechanical
sub brand
Blackburn
GTIN
00783786103805
UPC
783786103805
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Automatic Tension Splice
Packaging
Weight
0.41 lb/EA
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
Application
Overhead Tension Connection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat