ADR3512 - 6-350 Al/Cu SCR Lug

Blackburn Mechanical

  • $9.25 (Each)
  • $9.25 (Each)

  • $55.51 (Per 6)

  • $925.18 (Per 100)
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
ADR3512
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
ADR35-12
Description
6-350 Al/Cu SCR Lug
Mechanical Connector Lug, #6 Awg Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 4-1/4 In Overall Length, Screw Terminal, 0.26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786610204 / 5415022398212 / 00783786610204
Weight per unit
0.259 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.25 (Each)
Carton
$55.51 (Per 6)
Resources
Images
 
 
ADR3512 - Small Image
 
ADR3512 - Large Image
 
ADR3512 - Large Image
Attachments
 
 
ADR3512 - Specification Sheet
Other Links
 
 
ADR3512 - Other
 
ADR3512 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Screw
Material
Aluminum
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Finish
Tinned
Dimensions and Weight
Overall Length
4-1/4 in
Descriptions
Product Type
Mechanical Connector Lug
Long Description
Mechanical Connector Lug, #6 AWG Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 conductor, 4-1/4 in Overall Length, Screw Terminal, 0.26 lb/EA
Short Description
Mechanical Connector Lug, Non-Insulated, 4-1/4 in L
Special Features
Easy Installation;No Special Tools Required
Description
6-350 AL/CU SCR LUG
extra long description
ABB ADR35-12 AL 1CNDTR 2HOLE MOUNT
Additional Information
Minimum Conductor Size
#6 AWG
Maximum Conductor Size
350 kcmil
For Stud Size
1/2 in (Bolt)
Insulated/Non-Insulated
Non-Insulated
for use with
Copper and Aluminum Conductor
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
6 CT;60 PK
Number of Mounting Holes
2
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
ADR35-12
GTIN
00783786610204
UPC
783786610204
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Dual-Rated Mechanical Connector
Packaging
Weight
0.26 lb/EA
Weight per each
0.259
Carton
6
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ADR3512.
Jump To:

Cross Referenced

These items are similar to ADR3512 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KKA31U-2N Burndy 00781810370438
L1M2-350 Galvan Industries n/a
A-350N Greaves 00784491710500
L1D2-350 Ideal Industries n/a
TA-350-2N ILSCO 00783669892239
TA-350-2NS ILSCO 00783669892222
600LL2 NSi Industries 00662381001696
350L2 NSi Industries 00662381001313
LAMB350-12-6Y Panduit 07498359621
LLA2-500-S1 Penn-Union 00785037452205
LA-350-2 Penn-Union 00785037446204
A6002N Thomas & Betts 00783786707232
ADR35-12 Thomas & Betts 00783786610204
USG2350 UTILCO n/a
USG2500 UTILCO n/a

* All prices subject to change.

Begin Live Chat