A240D - 1/2" Ent Coupling

Carlon

  • $3.87 (Each)
  • $3.87 (Each)

  • $387.26 (Per 100)

  • $580.89 (Per 150)
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
A240D
Manufacturer
Carlon
Manufacturer's Part Number
A240D
Description
1/2" Ent Coupling
One Piece Quick Connect Coupling, Size 1/2 Inch, Length 1.586 Inches, Material Polycarbonate, Pack Of 150
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
034481008514 / 5415022438468 / 00034481008514
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.87 (Each)
Carton
$580.89 (Per 150)
Resources
Images
 
 
A240D - Small Image
 
A240D - Large Image
Attachments
 
 
A240D - Specification Sheet
Other Links
 
 
A240D - Other
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
Blue
Descriptions
Long Description
One Piece Quick Connect Coupling, Size 1/2 Inch, Length 1.586 Inches, Material Polycarbonate, Pack of 150
Special Features
Quick Connect Couplings and Threaded Adapters are Concrete-Tight When Used with Carlon ENT
Description
1/2" ENT COUPLING
Product Type
1/2 Inch Ent Coupling
extra long description
ABB A240D 1/2 INCH ENT COUPLING
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
A240D
GTIN
00034481008514
UPC
034481008514
Taxonomies, Classifications, and Categories
Type
ENT Flexible Raceway
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.02
Carton
150
Uses, Certifications, and Standards
Application
Suitable for damp locations
standard
UL e86720
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of A240D.
Jump To:

Cross Referenced

These items are similar to A240D but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5163380 Cantex 00088700567160
A240D Thomas & Betts 00034481008514

* All prices subject to change.

Begin Live Chat