72C53112 - 2G4 11/16 Tile CVR 1-1/2" Rise

Steel City

  • $21.22 (Each)
  • $21.22 (Each)

  • $212.17 (Per 10)

  • $2,121.70 (Per 100)
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
72C53112
Manufacturer
Steel City
Manufacturer's Part Number
72 C 53 1 1/2
Description
2G4 11/16 Tile CVR 1-1/2" Rise
Two Gang Square Cut Tile Wall Cover, 19 Cubic Inches, 4-11/16 Inch Square X 1-1/2 Inch Raised, Pre Galvanized Steel
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991146707 / 00785991146707
Weight per unit
0.535 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.22 (Each)
Carton
$212.17 (Per 10)
Resources
Images
 
 
72C53112 - Small Image
 
72C53112 - Large Image
Attachments
 
 
72C53112 - Specification Sheet
Other Links
 
 
72C53112 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Silver
Finish
Pre-Galvanized
Dimensions and Weight
Size
4-11/16 Inches
Descriptions
Product Type
STLCVR 2GANG 19CU-In 4-11/16X1-1/2R
Description
2G4 11/16 TILE CVR 1-1/2" RISE
Long Description
Two Gang Square Cut Tile Wall Cover, 19 Cubic Inches, 4-11/16 Inch Square x 1-1/2 Inch Raised, Pre Galvanized Steel
extra long description
ABB 72 C 53 1 1/2 STLCVR 2GANG 19CU
Additional Information
Knockouts
0
number of outlet
2
Manufacturer Information
Manufacturers Part Number
72 C 53 1 1/2
Brand
Steel City
GTIN
00785991146707
UPC
785991146707
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight per each
0.535
Carton
10
Uses, Certifications, and Standards
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 72C53112.
Jump To:

Cross Referenced

These items are similar to 72C53112 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
857-150 Appleton Electric 00687855627936
11375 Mulberry 00095327113755
52150 Orbit Industries 00835243000612
885 Raco 00050169008850
608-F Thomas & Betts n/a
72-C-53-1-1/2 Thomas & Betts 00785991146707
TP541 Eaton Crouse-Hinds 00786189105414
72C24 Garvin Industries 00785592982827

* All prices subject to change.

Begin Live Chat