721511234E - 4-11/16SQ, 1-1/2D, 1/2&3/4 Ko

Steel City

  • $5.45 (Each)
  • $5.45 (Each)

  • $109.01 (Per 20)

  • $545.04 (Per 100)
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
721511234E
Manufacturer
Steel City
Manufacturer's Part Number
72151 1/2 3/4 E
Description
4-11/16SQ, 1-1/2D, 1/2&3/4 Ko
Outlet Box, Pre-Galvanized, Silver, 29.5 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Side);3/4 to 33/64 In (Side);1/2 In (End);3/4 to 33/64 In (End);1/2 In (Bottom);3/4 In (Bottom) Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4-11/16 In Length, 4-11/16 In Width, 1-1/2 Height, 0.89 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991182064 / 00785991182064
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.45 (Each)
Carton
$109.01 (Per 20)
Resources
Images
 
 
721511234E - Small Image
 
721511234E - Large Image
Attachments
 
 
721511234E - Specification Sheet
Other Links
 
 
721511234E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4-11/16 in;119.063 mm
Width
4-11/16 in;119.063 mm
Height
1-1/2;38.1 mm
Depth
1-1/2
Descriptions
Description
4-11/16SQ,1-1/2D,1/2&3/4 KO
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, Silver, 29.5 cu.in Capacity, Square, Knockout Cable Entry, 1/2 in (Side);3/4 to 33/64 in (Side);1/2 in (End);3/4 to 33/64 in (End);1/2 in (Bottom);3/4 in (Bottom) Knockout Size, 16 Knockouts, Wall or Ceiling Mount, 1 outlet, 4-11/16 in Length, 4-11/16 in Width, 1-1/2 Height, 0.89 lb/EA
Features
Square Box, 29.5 Cubic Inches, 4-11/16 Inches Square x 1-1/2 Inches Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, Suitable for use without a Bonding Jumper in Circuits Above or Below 250 Volts, For use with Conduit
Short Description
Outlet Box, 29.5 cu. in, Silver
Special Features
Made of Steel, Welded Construction
extra long description
ABB 72151 1/2 3/4 E 4-11/16-SQ BX,S
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
1/2 in (Side);3/4 to 33/64 in (Side);1/2 in (End);3/4 to 33/64 in (End);1/2 in (Bottom);3/4 in (Bottom)
Number of Knockouts
16
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
20 CT
Made in USA
yes
number of outlet
1
Knockouts
16
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
72151 1/2 3/4 E
sub brand
Steel City(R)
GTIN
00785991182064
UPC
785991182064
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Boxes
Packaging
Weight
0.89 lb/EA
Weight per each
0.89
Carton
20
Uses, Certifications, and Standards
Capacity
29.5 cu.in
Application
Conduit
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 721511234E.
Jump To:

Similar Items

Similar items are close alternatives to 721511234E, though they may not be 100% alike.

Square Box, Ivory, 29.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/...
  • Our Part #: TP548
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP548
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($183.50) ·
TP548 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.34

Each

QTY:
Each
Add
Square Box, Pre-Galvanized, 29.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1...
  • Our Part #: 4SJEK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4SJEK
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($878.85) ·
4SJEK - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.15

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 721511234E but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SJ-SPL Appleton Electric n/a
TP548 Eaton Crouse-Hinds 00786189105483
4SJ-EK O-Z Gedney 00687855771370
4SJEK O-Z Gedney n/a
247 Raco 00050169002476
246 Raco 00050169002469
245 Raco 00050169002452
5-SS-SPL Thomas & Betts 00781720002474
721511234E Thomas & Betts 00785991182064
5SS12 Thomas & Betts n/a
V363 Unity Manufacturing 00091617105486

* All prices subject to change.

Begin Live Chat