60542 - 3/0AWG Ruby 2WAY Conn

Color-Keyed

  • $25.07 (Each)
  • $25.07 (Each)

  • $125.35 (Per 5)

  • $1,253.50 (Per 50)

  • $2,506.99 (Per 100)
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
60542
Manufacturer
Color-Keyed
Manufacturer's Part Number
60542
Description
3/0AWG Ruby 2WAY Conn
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605425 / 5414363145103 / 00786210605425
Weight per unit
0.096 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.07 (Each)
Carton
$125.35 (Per 5)
Standard Packaging
$1,253.50 (Per 50)
Resources
Images
 
 
60542 - Small Image
 
60542 - Large Image
Other Links
 
 
60542 - Other
 
60542 - Other
Attachments
 
 
60542 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
RUBY
Finish
Tin Plated
Descriptions
Description
3/0AWG RUBY 2WAY CONN
Product Type
Cu TP 2WAY Conn Splice STND 3/0 Rby
Long Description
Two-Way Aluminum Splice Connector, Wire Size 3/0, Die Code 60, Die Color Code Ruby
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
extra long description
ABB 60542 CU TP 2WAY CONN SPLICE ST
Manufacturer Information
Manufacturers Part Number
60542
Brand
COLOR-KEYED
GTIN
00786210605425
UPC
786210605425
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.096
Carton
5
Package
50
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60542.
Jump To:

Cross Referenced

These items are similar to 60542 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20007 3M Electrical Products 00054007132936
YS27-A1 Burndy 00781810757208
ASC30T Greaves 00784491503126
87-507 Ideal Industries n/a
AS30 ILSCO 00783669000481
AS-3/0 ILSCO 78366900048
ASC-3/0 ILSCO n/a
UCS-3/0-Z ILSCO 78366992968
93222 Morris 00601986932226
ASC3/0T NSi Industries 00662381032065
SA3/0-5 Panduit 07498391235
BCUA-3/0 Penn-Union 00785037221184
BCUA3/0 Penn-Union 78503722118
03LBSAL TE Connectivity n/a
277162-1 TE Connectivity n/a
52016 TE Connectivity n/a
60542 Thomas & Betts 00786210605425
ASP30 Thomas & Betts 00783786610679
AC30 Thomas & Betts 00783786051052
FSK3/0 Thomas & Betts 00783786724482

* All prices subject to change.

Begin Live Chat