60530TB - 1/0 Compress. Butt Splice

Color-Keyed

  • $20.02 (Each)
  • $20.02 (Each)

  • $200.16 (Per 10)

  • $2,001.61 (Per 100)
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
60530TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
60530-TB
Description
1/0 Compress. Butt Splice
Two-Way Aluminum Splice Connector, Wire Size 1/0, Die Code 50, Die Color Code Tan
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210605302 / 5414363145080 / 00786210605302
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.02 (Each)
Carton
$200.16 (Per 10)
Standard Packaging
$2,001.61 (Per 100)
Resources
360 Images
 
 
60530TB - 360 Image
Images
 
 
60530TB - Large Image
 
60530TB - Small Image
 
60530TB - Large Image
 
60530TB - Large Image
 
60530TB - Large Image
 
60530TB - Large Image
Other Links
 
 
60530TB - Other
 
60530TB - Other
Attachments
 
 
60530TB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
Material, Color, and Finish
Color
Tan
Finish
Tin-Plated
Descriptions
Description
1/0 COMPRESS. BUTT SPLICE
Product Type
Cu TP 2WAY Conn Splice STND 1/0 Tan
extra long description
ABB 60530-TB CU TP 2WAY CONN SPLICE
Long Description
Two-Way Aluminum Splice Connector, Wire Size 1/0, Die Code 50, Die Color Code Tan
Special Features
For aluminum and copper concentric conductors and compact code aluminum strandings
Manufacturer Information
Brand
Color Keyed / Blackburn
Manufacturers Part Number
60530-TB
GTIN
00786210605302
UPC
786210605302
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Splice
Packaging
Weight per each
0.055
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
90 C
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat