60256 - 250MCM Red 2H Alcu Lug

Color-Keyed

  • $42.28 (Each)
  • $42.28 (Each)

  • $211.39 (Per 5)

  • $2,113.86 (Per 50)

  • $4,227.73 (Per 100)
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
60256
Manufacturer
Color-Keyed
Manufacturer's Part Number
60256
Description
250MCM Red 2H Alcu Lug
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35KV, 250 Kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 71H, Die Color Code Red
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210602561 / 00786210602561
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.28 (Each)
Carton
$211.39 (Per 5)
Standard Packaging
$2,113.86 (Per 50)
Resources
Images
 
 
60256 - Small Image
 
60256 - Large Image
 
60256 - Large Image
 
60256 - Large Image
 
60256 - Large Image
360 Images
 
 
60256 - 360 Image
Attachments
 
 
60256 - Specification Sheet
Other Links
 
 
60256 - Other
 
60256 - Other
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
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Red
Descriptions
Long Description
Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 250 kcmil Wire, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 71H, Die Color Code Red
Description
250MCM RED 2H ALCU LUG
Product Type
Al TP 2HL Lug Long BRL 250 1/2B Red
extra long description
ABB 60256 AL TP 2HL LUG LONG BRL 25
Additional Information
Stud Size
1/2 in
Number of Holes
2
Cable Size
250 kcmil
Manufacturer Information
Manufacturers Part Number
60256
Brand
COLOR-KEYED
GTIN
00786210602561
UPC
786210602561
Taxonomies, Classifications, and Categories
Type
Long Barrel
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.21
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60256.
Jump To:

Cross Referenced

These items are similar to 60256 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40149 3M Electrical Products 00054007136408
VACL25012BN Anderson n/a
VACL-250-12BN Anderson n/a
YA29A3 Burndy 00781810755006
DPL-25-2N-AA DOSSERT n/a
AL 250 N Greaves n/a
AL250N Greaves 00784491504628
VACL-250-12BN Hubbell Power Systems 00096359334101
87-489 Ideal Industries n/a
2ACL-250 ILSCO 00783669000306
2IACL-250 ILSCO 78366992938
93118 Morris 00601986931182
AL250N NSi Industries 00662381031044
LAB250-12-5 Panduit 00074983911455
LAB250-12 Panduit n/a
BLUA-025D Penn-Union 00785037236256
BLUA025D Penn-Union 78503723625
25LL12AL TE Connectivity n/a
AL250NTN Thomas & Betts 00785023050699
60256 Thomas & Betts 00786210602561
AL 250 NTN Thomas & Betts n/a
AL-250NTN Thomas & Betts n/a
ATL2502 Thomas & Betts 00783786611188

* All prices subject to change.

Begin Live Chat